T34 - 3/4" PVC Type T Condulet

PVC & Accessories

  • $7.45 (Each)
  • $7.45 (Each)

  • $111.75 (Per 15)

  • $744.98 (Per 100)

Availability: In Stock Locally
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
T34
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133564
Description
3/4" PVC Type T Condulet
3/4 In. Conduit Body Type T
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700066021 / 00088700567849
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.45 (Each)
Carton
$7.45 (Each)
Standard Packaging
$111.75 (Per 15)
Resources
Images
 
 
T34 - Large Image
 
T34 - Small Image
Other Links
 
 
T34 - Other
 
T34 - Other
 
T34 - Other
Attachments
 
 
T34 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.5 in.
Length
5.375 in.
Descriptions
Product Type
3/4 Ul Access FTG T
Features
CANTEX 5133564 is a 3/4 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133564 3/4 UL ACCESS FTG T
Long Description
3/4 in. Conduit Body Type T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133564
GTIN
00088700567849
UPC
088700066021
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.5
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat