PC1118BA18 - 11"X18"X18" PC Stackable Box Wo Base

Quazite

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1118BA18
Manufacturer
Quazite
Manufacturer's Part Number
PC1118BA18
Description
11"X18"X18" PC Stackable Box Wo Base
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100216 / 00662037100216
Weight per unit
56.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
PC1118BA18 - Specification Sheet
Images
 
 
PC1118BA18 - Large Image
 
PC1118BA18 - Small Image
Other Links
 
 
PC1118BA18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
11
Height
18
Size
18 in x 11 in x 18 in
Descriptions
Long Description
Straight Walled Boxes UG Sm Box PC
Product Type
Straight Wall
Description
11"X18"X18" PC STACKABLE BOX WO BASE
extra long description
QZT PC1118BA18 BOX OB 11X18X18
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
sub brand
Quazite
Brand
Quazite
Manufacturers Part Number
PC1118BA18
GTIN
00662037100216
UPC
662037100216
Taxonomies, Classifications, and Categories
Type
Below Ground Boxes
Packaging
Weight per each
56.7
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat