PG1324BA12 - Tier 22 13"X24"X12" PG Stackable Box Wo Base

Quazite

  • $627.56 (Each)
  • $627.56 (Each)
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
PG1324BA12
Manufacturer
Quazite
Manufacturer's Part Number
PG1324BA12
Description
Tier 22 13"X24"X12" PG Stackable Box Wo Base
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100384 / 00662037100384
Weight per unit
53.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.56 (Each)
Resources
Attachments
 
 
PG1324BA12 - Specification Sheet
Images
 
 
PG1324BA12 - Large Image
 
PG1324BA12 - Small Image
Other Links
 
 
PG1324BA12 - Other
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
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
13
Height
12
Size
24 in x 13 in x 12 in
Descriptions
Description
TIER 22 13"X24"X12" PG STACKABLE BOX WO BASE
Product Type
Straight Wall
extra long description
QZT PG1324BA12 BOX OB 13X24X12
Long Description
Straight Walled Boxes UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1324BA12
sub brand
Quazite
GTIN
00662037100384
UPC
662037100384
Taxonomies, Classifications, and Categories
Type
Below Ground Boxes
Packaging
Weight per each
53.5499
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat