PG1730BA12 - 17"X30"X12" PG Stack BX W/O Base

Quazite

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1730BA12
Manufacturer
Quazite
Manufacturer's Part Number
PG1730BA12
Description
17"X30"X12" PG Stack BX W/O Base
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100438 / 00662037100438
Weight per unit
70.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
PG1730BA12 - Specification Sheet
Images
 
 
PG1730BA12 - Large Image
 
PG1730BA12 - Small Image
Other Links
 
 
PG1730BA12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
12
Width
17
Size
30 in x 17 in x 12 in
Descriptions
Description
17"X30"X12" PG STACK BX W/O BASE
Product Type
Straight Wall
extra long description
QZT PG1730BA12 BOX OB 17X30X12
Long Description
Straight Walled Boxes UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1730BA12
sub brand
Quazite
GTIN
00662037100438
UPC
662037100438
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Below Ground Boxes
Packaging
Weight per each
70.3499
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat