BAYLED104W - 104W Led High Bay

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAYLED104W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BAYLED104W
Description
104W Led High Bay
Led High Bay Fixture, Distribution Center;Gymnasium;Large Space;Warehouse Application, 100000 H Average Life, 14942 LM Brightness (Lumens), White, 72 Color Rendering Index, 5100 K Color Temperature, 0.49 A;0.56 A;0.65 A;1.03 A Current Rating, 18 In;45.7 CM Diameter, Not Dimmable, 320 W (Metal Halide) Equivalent Wattage, Led High Bay Fixture Type, 23.8 CM;9.375 In Height, Led Lamp Type, Die Cast Aluminum (Housing);High-Temperature Silicone (Gasket);Specular Vacuum Metallized Polycarbonate (Reflector);Temper
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813239927 / 00019813239927
Weight per unit
27.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAYLED104W - Large Image
 
BAYLED104W - Small Image
 
BAYLED104W - Large Image
 
BAYLED104W - Small Image
Specifications Sheets
 
 
BAYLED104W - Specification Sheet
Other Links
 
 
BAYLED104W - Other
 
BAYLED104W - Other
Attachments
 
 
BAYLED104W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum (Housing);Tempered Glass (Lens);Specular Vacuum Metallized Polycarbonate (Reflector);High-Temperature Silicone (Gasket)
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
1.03 A;0.65 A;0.56 A;0.49 A
Wattage
104 W
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
5100 K
Color Rendering Index
72
Dimensions and Weight
Height
9.375 in;23.8 cm
Diameter
18 in;45.7 cm
Descriptions
Short Description
LED High Bay Fixture, 120;208;240;277 V, 104 W, 1 CT
Product Type
LED High Bay Fixture
Long Description
LED High Bay Fixture, Distribution Center;Gymnasium;Large Space;Warehouse Application, 100000 h Average Life, 14942 lm Brightness (Lumens), White, 72 Color Rendering Index, 5100 K Color Temperature, 0.49 A;0.56 A;0.65 A;1.03 A Current Rating, 18 in;45.7 cm Diameter, Not Dimmable, 320 W (Metal Halide) Equivalent Wattage, LED High Bay Fixture Type, 23.8 cm;9.375 in Height, LED Lamp Type, Die Cast Aluminum (Housing);High-Temperature Silicone (Gasket);Specular Vacuum Metallized Polycarbonate (Reflector);Temper
Features
104W LED high bay fixture with over 10,000 lumens. Reduces energy consumption by up to 70%. Ideal for large spaces, including warehouses, gymnasiums, and distribution centers.
Special Features
Mercury and UV-Free
Description
104W LED HIGH BAY
extra long description
RAB BAYLED104W HBAY 104W COOL 4X26W
Additional Information
Fixture Type
LED High Bay
Equivalent Wattage
320 W (Metal Halide)
average life
100000 h
Brightness (Lumens)
14942 lm
Mounting Type
Hook Mount;Chain Mount;Pendant Mount
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant
package quantity
1 ct
lumens
14942
Manufacturer Information
sub brand
BAYLED(R)
Manufacturers Part Number
BAYLED104W
Brand
RAB Lighting Inc
GTIN
00019813239927
UPC
019813239927
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight
27.8 LB
Weight per each
27.3
Carton
1
Uses, Certifications, and Standards
Application
Large Space;Warehouse;Gymnasium;Distribution Center
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat