BHPSH100QT - 100W HPS QTZ BLST KT

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BHPSH100QT
Manufacturer
Rab Lighting
Manufacturer's Part Number
BHPSH100QT
Description
100W HPS QTZ BLST KT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
019813105161 / 00019813105161
Weight per unit
5.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BHPSH100QT - Small Image
 
BHPSH100QT - Large Image
Attachments
 
 
BHPSH100QT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
GB
Material, Color, and Finish
Color
SE
Descriptions
Product Type
Ballast Kit 100W HPS QT HPF
extra long description
ITEM BALLAST; LAMP TYPE 100 W HIGH PRESSURE SODIUM, ED17; BALLAST DETAIL HX-HPF QT; CURRENT RATING 1.2 AMPERE; LAMP BASE TYPE MEDIUM
Description
100W HPS QTZ BLST KT
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BHPSH100QT
GTIN
00019813105161
UPC
019813105161
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.65
Carton
1
Uses, Certifications, and Standards
Application
CH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat