BR309830DIM - 9.5W Led BR30 30K 680LM Dim

Rab Lighting

  • $5.26 (Each)
  • $5.26 (Each)

  • $31.56 (Per 6)
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
BR309830DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR30-9-830-DIM
Description
9.5W Led BR30 30K 680LM Dim
00019813750439|0019813|019813750439|01981375043|75043|BR30 9 830 Dim|BR30-9-830-D1M|BR309830DIM|BR30-9-830-Dim|BR30 9.5W 65EQ 680LM E26 3K D 6PK|Rab BR30 9 830 Dim|Rab BR30-9-830-D1M|Rab BR309830DIM|Rab BR30-9-830-Dim|Rab Lighting BR30 9 830 Dim|Rab Lighting BR30-9-830-D1M|Rab Lighting BR309830DIM|Rab Lighting BR30-9-830-Dim|Rablighting BR30 9 830 Dim|Rablighting BR30-9-830-D1M|Rablighting BR309830DIM|Rablighting BR30-9-830-Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750439 / 00019813750439
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Standard Packaging
$31.56 (Per 6)
Resources
Images
 
 
BR309830DIM - Large Image
 
BR309830DIM - Small Image
 
BR309830DIM - Large Image
Other Links
 
 
BR309830DIM - Other
 
BR309830DIM - Other
Brochures
 
 
BR309830DIM - Brochure
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
120
Wattage
9.5
Shape
BR30
Descriptions
extra long description
RAB BR30-9-830-DIM BR30 9.5W 65EQ 6
Product Type
BR30 9.5W 65EQ 680LM E26 3K D 6PK
Description
9.5W LED BR30 30K 680LM DIM
Long Description
00019813750439|0019813|019813750439|01981375043|75043|BR30 9 830 DIM|BR30-9-830-D1M|BR309830DIM|BR30-9-830-DIM|BR30 9.5W 65EQ 680lm E26 3K D 6PK|RAB BR30 9 830 DIM|RAB BR30-9-830-D1M|RAB BR309830DIM|RAB BR30-9-830-DIM|RAB Lighting BR30 9 830 DIM|RAB Lighting BR30-9-830-D1M|RAB Lighting BR309830DIM|RAB Lighting BR30-9-830-DIM|RABLighting BR30 9 830 DIM|RABLighting BR30-9-830-D1M|RABLighting BR309830DIM|RABLighting BR30-9-830-DIM
Additional Information
Power Factor
0.8
average life
25000
lumens
680
Base
E26
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR30-9-830-DIM
GTIN
00019813750439
UPC
019813750439
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat