BULLET12VG - 12W Led Bullet FLD 50K GRN

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BULLET12VG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET12VG
Description
12W Led Bullet FLD 50K GRN
Floodlights 1240 Lumens Bullet 12W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196428 / 00019813196428
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BULLET12VG - Large Image
 
BULLET12VG - Small Image
Brochures
 
 
BULLET12VG - Brochure
Other Links
 
 
BULLET12VG - Other
 
BULLET12VG - Other
 
BULLET12VG - Other
 
BULLET12VG - Other
Attachments
 
 
BULLET12VG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
Material, Color, and Finish
color temperature
5000K Cool
Descriptions
Product Type
Bulletfld 12W Cool 120V W/ Hood GRN
Description
12W LED BULLET FLD 50K GRN
extra long description
RAB BULLET12VG BULLETFLD 12W COOL 1
Long Description
Floodlights 1240 Lumens Bullet 12W 5000K Bronze
Additional Information
average life
100000
lumens
957
Manufacturer Information
Manufacturers Part Number
BULLET12VG
Brand
RAB Lighting Inc
GTIN
00019813196428
UPC
019813196428
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.72
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat