BULLET2X12NA - (2) 12W Led FLD 40K W/CVR Plate BRZ

Rab Lighting Inc

  • $253.85 (Each)
  • $253.85 (Each)
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
BULLET2X12NA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET2X12NA
Description
(2) 12W Led FLD 40K W/CVR Plate BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 84, 2528 LM Brightness (Lumens), 220 Ma, 4000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 5.6 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196510 / 00019813196510
Weight per unit
4.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.85 (Each)
Resources
Images
 
 
BULLET2X12NA - Large Image
 
BULLET2X12NA - Small Image
 
BULLET2X12NA - Large Image
Other Links
 
 
BULLET2X12NA - Other
 
BULLET2X12NA - Other
 
BULLET2X12NA - Other
 
BULLET2X12NA - Other
Brochures
 
 
BULLET2X12NA - Brochure
Specifications Sheets
 
 
BULLET2X12NA - Specification Sheet
Attachments
 
 
BULLET2X12NA - Specification Sheet
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
Die-Cast Aluminum
Current Rating
220 mA
Number of Lamps
2
Wattage
24 W
Voltage Rating
120
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
84
color temperature
4000 K
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
Dimensions and Weight
Length
14-1/2 in;368 mm
Width
6-3/4 in;171 cm
Height
6 in;152 mm
Descriptions
extra long description
RAB BULLET2X12NA BULLETFLD KIT 2X12
Product Type
Led Flood Light
Description
(2) 12W LED FLD 40K W/CVR PLATE BRZ
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 84, 2528 lm Brightness (Lumens), 220 mA, 4000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 5.6 lb
Features
Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Warm
Additional Information
Equivalent Wattage
75 W (Halogen)
Brightness (Lumens)
2528 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
1 ct
lumens
2528
Manufacturer Information
Manufacturers Part Number
BULLET2X12NA
Brand
RAB Lighting Inc
GTIN
00019813196510
UPC
019813196510
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
5.6 lb
Weight per each
4.94
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat