We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EZHH100QT - RAB

EZHH100QT - 100W MH QT HPF Ez Flood + Lamp

Rab Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EZHH100QT
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    EZHH100QT
    Description
    100W MH QT HPF Ez Flood + Lamp
    Ez Flood 100W MH QT HPF and Lamp Bronze
    Slang Terms

    Suggest a New Term
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111524 - High intensity discharge HID fixture
    UPC/GTIN
    019813176796 / 00019813176796
    Weight per unit
    12.9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $223.43 (1 Each)
    Carton
    $223.43 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    EZHH100QT - Large Image
     
    EZHH100QT - Large Image
     
    EZHH100QT - Small Image
     
    EZHH100QT - Large Image
    Attachments
     
     
    EZHH100QT - Specification Sheet
     
    EZHH100QT - Specification Sheet
     
    EZHH100QT - Specification Sheet
    Brochures
     
     
    EZHH100QT - Brochure
    Other Links
     
     
    EZHH100QT - Other
     
    EZHH100QT - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    100 W
    Voltage Rating
    120/208/240/277 VAC
    Lamp Type
    ED17
    Ballast Type
    HX-HPF QT
    Material, Color, and Finish
    Finish
    BRONZE
    Descriptions
    Product Type
    Ez Flood 100W MH QT HPF and Lamp Bronze
    Long Description
    EZ FLOOD 100W MH QT HPF AND LAMP BRONZE
    special features
    HID
    Description
    100W MH QT HPF EZ FLOOD + LAMP
    Manufacturer Information
    Brand
    RAB LIGHTING
    Manufacturers Part Number
    EZHH100QT
    GTIN
    00019813176796
    UPC
    019813176796
    Taxonomies, Classifications, and Categories
    Type
    HIDFLOOD
    Category Description
    Outdoor HID Lighting
    Packaging
    Weight per each
    12.9
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    15 IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    3 Pampa


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EZHH100QT

    Type in the slang term you'd like to suggest.

* All prices subject to change.