FFH70W - 70W 120V MH FLD-LT

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFH70W
Manufacturer
Rab Lighting
Manufacturer's Part Number
FFH70W
Description
70W 120V MH FLD-LT
Future Flood 70W MH 120V NPF and Lamp White
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813172088 / 00019813172088
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FFH70W - Specification Sheet
Images
 
 
FFH70W - Small Image
 
FFH70W - Large Image
Other Links
 
 
FFH70W - Other
 
FFH70W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
70 W
Lamp Type
ED17
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Ballast Type
BMHN70
Material, Color, and Finish
Finish
WHITE GLOSS
Descriptions
Description
70W 120V MH FLD-LT
extra long description
RAB FFH70W FUTURE FLOOD 70W MH 120V
Product Type
Future Flood 70W MH 120V NPF and Lamp W
Long Description
FUTURE FLOOD 70W MH 120V NPF AND LAMP WHITE
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
FFH70W
GTIN
00019813172088
UPC
019813172088
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
HIDFLOOD
Packaging
Weight per each
8.7
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
15 W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat