FZH250PSQ - 250W MH Trun PS Floodzilla

Rab Lighting

  • $112.31 (Each)
  • $112.31 (Each)
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
FZH250PSQ
Manufacturer
Rab Lighting
Manufacturer's Part Number
FZH250PSQ
Description
250W MH Trun PS Floodzilla
Floodzilla 250W MH PSQT HPF Pulse Start and Lamp Trunnion BZ
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813178370 / 00019813178370
Weight per unit
26.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.31 (Each)
Resources
Images
 
 
FZH250PSQ - Large Image
 
FZH250PSQ - Small Image
Attachments
 
 
FZH250PSQ - Specification Sheet
Other Links
 
 
FZH250PSQ - Other
 
FZH250PSQ - Other
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
120/208/240/277 VAC
Wattage
250 W
Ballast Type
CWA-HPF QT
Lamp Type
LIGHTING DIMMER, WALL DIMMER TYPE; 4.56 INCH W X 1.96 INCH D X 4.56 INCH H SIZE; MATTE GRAY FINISH; 1-POLE/3-WAY OPERATION TYPE; UL 1472, CSA, NOM APPROVAL; COMMERCIAL, RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 2000 W LOAD RATING
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
250W MH TRUN PS FLOODZILLA
extra long description
RAB FZH250PSQ FLOODZILLA 250W MH PS
Product Type
Floodzilla 250W MH PSQT HPF Pulse Start
Long Description
FLOODZILLA 250W MH PSQT HPF PULSE START AND LAMP TRUNNION BZ
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Manufacturers Part Number
FZH250PSQ
Brand
Rab Lighting
GTIN
00019813178370
UPC
019813178370
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
HIDFLOOD
Packaging
Weight per each
26.6
Carton
1
Uses, Certifications, and Standards
Mounting
40 W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat