FZH400SFPSQ - 400W PS/MH Flood Slipfitter Mount W/ Lamp

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FZH400SFPSQ
Manufacturer
Rab Lighting
Manufacturer's Part Number
FZH400SFPSQ
Description
400W PS/MH Flood Slipfitter Mount W/ Lamp
Floodzilla 400W MH PSQT HPF Pulse Start and Lamp Slipfitter BZ
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813178448 / 00019813178448
Weight per unit
28.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FZH400SFPSQ - Large Image
 
FZH400SFPSQ - Small Image
Attachments
 
 
FZH400SFPSQ - Specification Sheet
Other Links
 
 
FZH400SFPSQ - Other
 
FZH400SFPSQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Voltage Rating
120/208/240/277 VAC
Ballast Type
CWA-HPF QT
Lamp Type
LIGHTING DIMMER, WALL DIMMER TYPE; 4.56 INCH W X 1.96 INCH D X 4.56 INCH H SIZE; MATTE GRAY FINISH; 1-POLE/3-WAY OPERATION TYPE; UL 1472, CSA, NOM APPROVAL; COMMERCIAL, RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 2000 W LOAD RATING
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
400W PS/MH FLOOD SLIPFITTER MOUNT W/ LAMP
extra long description
RAB FZH400SFPSQ FLDZILLA 400W MH PS
Product Type
Fldzilla 400W MH PSQT HPF Pulse SF Start
Long Description
FLOODZILLA 400W MH PSQT HPF PULSE START AND LAMP SLIPFITTER BZ
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
FZH400SFPSQ
GTIN
00019813178448
UPC
019813178448
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
HIDFLOOD
Packaging
Weight per each
28.05
Carton
1
Uses, Certifications, and Standards
Mounting
40 W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat