KN00K16YW - 16" 8W Led Uc 30K WHT

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KN00K16YW
Manufacturer
Rab Lighting
Manufacturer's Part Number
KNOOK16YW
Description
16" 8W Led Uc 30K WHT
Eatonlight HU1018D930P|Globalux Ucl-18-9-120D-930/40-WH|Globalux UCL189120D93040WH|Osi Ledslimucconver18in
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
019813491219 / 00019813491219
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
KN00K16YW - Other
 
KN00K16YW - Other
Images
 
 
KN00K16YW - Large Image
 
KN00K16YW - Small Image
 
KN00K16YW - Large Image
 
KN00K16YW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
16
Material, Color, and Finish
color temperature
3000K
Dimensions and Weight
Length
16
Descriptions
Description
16" 8W LED UC 30K WHT
Product Type
Kitchen Nook 16IN 8W 3K 90 Cri 120V WH
Long Description
EatonLight HU1018D930P|Globalux UCL-18-9-120D-930/40-WH|Globalux UCL189120D93040WH|OSI LEDSLIMUCCONVER18IN
Additional Information
lumens
518
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
KNOOK16YW
GTIN
00019813491219
UPC
019813491219
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
Under Cabinet Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat