L0S2500120 - 360DEGREE Ceiling Sensor 120V

Rab Lighting Inc

  • $87.70 (Each)
  • $87.70 (Each)
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
L0S2500120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LOS2500/120
Description
360DEGREE Ceiling Sensor 120V
Indoor Motion Sensors LOS2500 120V
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
019813742601 / 00019813742601
Weight per unit
0.5732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.70 (Each)
Resources
Other Links
 
 
L0S2500120 - Other
 
L0S2500120 - Other
Attachments
 
 
L0S2500120 - Specification Sheet
Images
 
 
L0S2500120 - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
L0S2500120 - Specification Sheet
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
120
Wattage
2000
Current Rating
16 A
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4-5/8 in (Dia.);11.7 cm (Dia.)
Height
2-1/4 in;5.7 cm
Descriptions
extra long description
RAB LOS2500/120 OCCUPANCY SENR 2000
Long Description
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 sq.ft A;360 ° Coverage, Manual Switch, 10 sec to 15 min Time Delay, 4-5/8 in (Dia.) Width, 2-1/4 in Height, White, Limited Warranty, 0.65 lb/EA
Special Features
NONFIXTURE
Description
360DEGREE CEILING SENSOR 120V
Product Type
Ceiling Occupancy Sensor
Short Description
Ceiling Occupancy Sensor, 120 V, White
Additional Information
Power Rating
2000 W
coverage
2152 sq.ft A;360 °
Switch Type
Manual Switch
Time Delay
10 sec to 15 min
Warranty
Limited
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
LOS2500/120
Brand
RAB Lighting Inc
GTIN
00019813742601
UPC
019813742601
Taxonomies, Classifications, and Categories
Type
SENSOR
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
0.65 lb/EA
Weight per each
0.5732
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat