LQ75GY8 - RAB

LQ75GY8 - Lamp 75WATT QTZ Bi-Pin T4 GY6.35

Rab Lighting

  • $8.07 (for 1 Each)
  • $8.07 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LQ75GY8
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    LQ75-GY8
    Description
    Lamp 75WATT QTZ Bi-Pin T4 GY6.35
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    019813200682 / 00019813200682
    Weight per unit
    0.03 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $8.07 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    LQ75GY8 - Large Image
     
    LQ75GY8 - Small Image
     
    LQ75GY8 - Large Image
    Attachments
     
     
    LQ75GY8 - Specification Sheet
     
    LQ75GY8 - Specification Sheet
    Other Links
     
     
    LQ75GY8 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    75 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Descriptions
    Product Type
    Lamp 75W Quartz Bipin T4 GY8.0
    Description
    LAMP 75WATT QTZ BI-PIN T4 GY6.35
    Special Features
    HID
    Additional Information
    lumens
    1.5k lm
    Manufacturer Information
    Brand
    RAB LIGHTING
    Manufacturers Part Number
    LQ75-GY8
    GTIN
    00019813200682
    UPC
    019813200682
    Taxonomies, Classifications, and Categories
    Category Description
    QUARTZ
    Type
    LAMPBALLAST
    Packaging
    Weight per each
    0.03
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 West Monroe

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LQ75GY8

    Type in the slang term you'd like to suggest.

* All prices subject to change.