PIP20D10 - RAB

Also in stock

X3425L120 - 25W Led Flood 50K 2500LM KNCKL MNT - Rab Lighting
$71.99Per Each

Rab Lighting
25W Led Flood 50K 2500LM KNCKL MNT


View or Compare

PIP20D10 - 20W Led FLD 50K W/Arm BRZ

Rab Lighting

  • $120.61 (for 1 Each)
  • $120.61 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PIP20D10
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    PIP20D10
    Description
    20W Led FLD 50K W/Arm BRZ
    Floodlight, 6.5 Inch W X 3-1/4 Inch D X 7-5/16 Inch H Size; Bronze Polyester Powder Coated Finish; Ul, DLC Approval; Arm With O-Ring Seal/Wire Seal Plug/Screw Mounting; IP66 Enclosure; Led Lamp Type; 20 W Lamp Wattage
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Floodlights, Wallpacks, Bo - Led Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39111611 - Flood light
    UPC/GTIN
    019813494746 / 00019813494746
    Weight per unit
    3.74 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $120.61 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    LED
    Lamp Wattage
    20 W
    Material, Color, and Finish
    Finish
    BRONZE POLYESTER POWDER COATED
    Housing Material
    Precision Die-Cast Aluminum
    Dimensions and Weight
    Size
    6.5 Inch W x 3-1/4 Inch D x 7-5/16 Inch H
    Descriptions
    Description
    20W LED FLD 50K W/ARM BRZ
    Product Type
    Floodlight
    Commodity Description
    LED FLOODLIGHTS
    Additional Information
    RoHS Compliant; Driver Type 0 to 10 V Dimmer; Intensity 2728 Lumen; Input Current Rating 0.08 Ampere at 277 V; Color Rendering Index 77; Color Temperature 5000 K; Rated Life in Hour 60000; Material Silicone (Gasket), Frosted Acrylic (Lens); Maximum Ambien
    Long Description
    FLOODLIGHT, 6.5 INCH W X 3-1/4 INCH D X 7-5/16 INCH H SIZE; BRONZE POLYESTER POWDER COATED FINISH; UL, DLC APPROVAL; ARM WITH O-RING SEAL/WIRE SEAL PLUG/SCREW MOUNTING; IP66 ENCLOSURE; LED LAMP TYPE; 20 W LAMP WATTAGE
    Additional Information
    Lamp/Ballast Voltage
    120 TO 277 V AT 50/60 HZ
    Distribution/Beam Spread
    7H x 7V
    Manufacturer Information
    Manufacturers Part Number
    PIP20/D10
    PIP20D10
    Brand
    RAB LIGHTING
    GTIN
    00019813494746
    UPC
    019813494746
    Taxonomies, Classifications, and Categories
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Packaging
    Weight per each
    3.74
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    IP66
    Approval
    UL, DLC
    Mounting
    Arm with O-Ring Seal/Wire Seal Plug/Screw
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Corsicana

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PIP20D10

    Type in the slang term you'd like to suggest.

* All prices subject to change.