PLF13 - 13W CFL Flood 120V + Lamp

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLF13
Manufacturer
Rab Lighting
Manufacturer's Part Number
PLF13
Description
13W CFL Flood 120V + Lamp
Slang Terms

Suggest a New Term
Categories
Fluorescent Floodlights, Wallp - Fluorescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
019813200859 / 00019813200859
Weight per unit
2.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PLF13 - Large Image
 
PLF13 - Small Image
 
PLF13 - Large Image
Other Links
 
 
PLF13 - Other
 
PLF13 - Other
 
PLF13 - Other
Attachments
 
 
PLF13 - Specification Sheet
 
PLF13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
13 watt
Lamp Type
COMPACT FLUORESCENT
Material, Color, and Finish
Finish
Bronze
Descriptions
Product Type
Flood CFL 13W CFL 120V and Lamp Bronze
Description
13W CFL FLOOD 120V + LAMP
Additional Information
Socket Type
GX23 base
Manufacturer Information
Manufacturers Part Number
PLF13
Brand
Rab Lighting
GTIN
00019813200859
UPC
019813200859
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Landscape
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.093
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat