QB1A - RAB

QB1A - 75W 120V QTZ Bullet Flood White

Rab Lighting

  • $23.89 (for 1 Each)
  • $23.89 (1 Each)
  • $286.68 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QB1A
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    QB1A
    Description
    75W 120V QTZ Bullet Flood White
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111520 - Halogen lighting fixtures
    UPC/GTIN
    019813200705 / 00019813200705
    Weight per unit
    0.87 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $23.89 (1 Each)
    Carton
    $23.89 (1 Each)
    Standard Packaging
    $286.68 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    11 Each
    Resources
    Images
     
     
    QB1A - Large Image
     
    QB1A - Small Image
     
    QB1A - Large Image
    Attachments
     
     
    QB1A - Specification Sheet
     
    QB1A - Specification Sheet
    Other Links
     
     
    QB1A - Other
     
    QB1A - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    75 OHM
    Lamp Type
    T-4
    Lamp Included
    Yes Yes/No
    Descriptions
    Description
    75W 120V QTZ BULLET FLOOD WHITE
    Special Features
    HID
    Product Type
    Quartz Bullet Flood 75W 120V and Lamp B
    Manufacturer Information
    Brand
    RAB LIGHTING
    Manufacturers Part Number
    QB1A
    GTIN
    00019813200705
    UPC
    019813200705
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    QUARTZFLOOD
    Packaging
    Weight per each
    0.87
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Mounting
    10 in.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    10 Dallas

    M-Z

    Location Stock Available
    View Store
    1 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QB1A

    Type in the slang term you'd like to suggest.

* All prices subject to change.