QB2A - RAB

QB2A - 75W 120V QTZ Twin Bullet FLD Kit

Rab Lighting

  • $43.86 (for 1 Each)
  • $43.86 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QB2A
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    QB2A
    Description
    75W 120V QTZ Twin Bullet FLD Kit
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111520 - Halogen lighting fixtures
    UPC/GTIN
    019813200712 / 00019813200712
    Weight per unit
    1.66 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $43.86 (1 Each)
    Carton
    $43.86 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    49 Each
    Resources
    Images
     
     
    QB2A - Large Image
     
    QB2A - Small Image
     
    QB2A - Large Image
    Attachments
     
     
    QB2A - Specification Sheet
     
    QB2A - Specification Sheet
    Other Links
     
     
    QB2A - Other
     
    QB2A - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    T-4
    Wattage
    75 OHM
    Lamp Included
    Yes Yes/No
    Descriptions
    Description
    75W 120V QTZ TWIN BULLET FLD KIT
    Special Features
    HID
    Product Type
    QTZ Bullet Kit 2 X 75W 120V & Lamp
    Manufacturer Information
    Brand
    RAB LIGHTING
    Manufacturers Part Number
    QB2A
    GTIN
    00019813200712
    UPC
    019813200712
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    QUARTZFLOOD
    Packaging
    Weight per each
    1.66
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    15 W
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    6 Amarillo
    View Store
    10 DFW RDC
    View Store
    1 Lubbock
    View Store
    2 San Antonio RDC
    View Store
    13 West Monroe

    A-L

    Location Stock Available
    View Store
    2 Borger
    View Store
    10 Dallas
    View Store
    2 Dumas
    View Store
    1 Hereford

    M-Z

    Location Stock Available
    View Store
    1 Marshall
    View Store
    1 N. San Antonio


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QB2A

    Type in the slang term you'd like to suggest.

* All prices subject to change.