QF500F - RAB

QF500F - 500W 130V Quartz Flood W/Hood Bronze

Rab Lighting

  • $38.64 (Each)
  • $38.64 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QF500F
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    QF500F
    Description
    500W 130V Quartz Flood W/Hood Bronze
    Quartz Floodlight, 11000 LM Brightness (Lumens), 500 W, 120 V, Powder Coated, Glass Lens Material, Die-Cast Aluminum (Housing) Housing Material, 2000 H Average Life, Non Dimmable, 3.15 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111520 - Halogen lighting fixtures
    UPC/GTIN
    019813200514 / 00019813200514
    Weight per unit
    3.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $38.64 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    45
    Resources
    Images
     
     
    QF500F - Large Image
     
    QF500F - Large Image
     
    QF500F - Small Image
     
    QF500F - Large Image
    Attachments
     
     
    QF500F - Specification Sheet
     
    QF500F - Specification Sheet
    Other Links
     
     
    QF500F - Other
     
    QF500F - Other
     
    QF500F - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Wattage
    500 W
    Lamp Type
    09264432150
    Lamp Included
    Yes Yes/No
    Material, Color, and Finish
    Lens Material
    Glass
    Housing Material
    Die-Cast Aluminum (Housing)
    Color
    WHITE GLOSS
    Descriptions
    Product Type
    Quartz Curve 500W 120V and Lamp Bronze
    Quartz Floodlight
    Description
    500W 130V QUARTZ FLOOD W/HOOD BRONZE
    Long Description
    Quartz Floodlight, 11000 lm Brightness (Lumens), 500 W, 120 V, Powder Coated, Glass Lens Material, Die-Cast Aluminum (Housing) Housing Material, 2000 h Average Life, Non Dimmable, 3.15 lb
    QUARTZ CURVE ROUND BACK 500W 120V AND LAMP BRONZE
    Short Description
    Quartz Floodlight, 11000 lm, 500W, 120V
    Additional Information
    Suitable for Mounting within 1.2m (4 ft) of the Ground
    Special Features
    Zinc Plated Cold Rolled Steel
    Additional Information
    Brightness (Lumens)
    11000 lm
    Housing Finish
    Powder Coated
    average life
    2000 h
    Standards Met
    DLC Listed
    package quantity
    1 CT
    lumens
    11000 HR
    Manufacturer Information
    Manufacturers Part Number
    QF500F
    Brand
    RAB LIGHTING
    Rab Lighting
    GTIN
    00019813200514
    UPC
    019813200514
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    QUARTZFLOOD
    Packaging
    Weight
    3.15 lb
    Weight per each
    3.2
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Wet Location
    OUTDOOR
    Mounting
    CEILING
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Jacksonville
    View Store
    1 Jasper

    Distribution Centers

    Location Stock Available
    View Store
    2 Abilene
    View Store
    6 Amarillo
    View Store
    2 Atlanta
    View Store
    3 Baton Rouge
    View Store
    3 Oklahoma City
    View Store
    1 San Antonio RDC
    View Store
    1 Texarkana

    A-L

    Location Stock Available
    View Store
    4 Big Spring
    View Store
    1 Brownwood
    View Store
    2 Fort Stockton
    View Store
    4 Hobbs
    View Store
    3 Hope
    View Store
    1 Lafayette

    M-Z

    Location Stock Available
    View Store
    2 New Orleans
    View Store
    2 Pampa
    View Store
    2 Pineville
    View Store
    3 Plainview
    View Store
    1 Roswell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QF500F

    Type in the slang term you'd like to suggest.

* All prices subject to change.