QF500F - 500W 130V Quartz Flood W/Hood Bronze

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QF500F
Manufacturer
Rab Lighting
Manufacturer's Part Number
QF500F
Description
500W 130V Quartz Flood W/Hood Bronze
Quartz Floodlight, 11000 LM Brightness (Lumens), 500 W, 120 V, Powder Coated, Glass Lens Material, Die-Cast Aluminum (Housing) Housing Material, 2000 H Average Life, Non Dimmable, 3.15 LB
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111520 - Halogen lighting fixtures
UPC/GTIN
019813200514 / 00019813200514
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QF500F - Large Image
 
QF500F - Small Image
 
QF500F - Large Image
Attachments
 
 
QF500F - Specification Sheet
Other Links
 
 
QF500F - Other
 
QF500F - Other
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
120 V
Lamp Type
09264432150
Wattage
500 W
Lamp Included
Yes Yes/No
Material, Color, and Finish
Lens Material
Glass
Housing Material
Die-Cast Aluminum (Housing)
Color
WHITE GLOSS
Descriptions
Product Type
Quartz Floodlight
Description
500W 130V QUARTZ FLOOD W/HOOD BRONZE
Long Description
Quartz Floodlight, 11000 lm Brightness (Lumens), 500 W, 120 V, Powder Coated, Glass Lens Material, Die-Cast Aluminum (Housing) Housing Material, 2000 h Average Life, Non Dimmable, 3.15 lb
Short Description
Quartz Floodlight, 11000 lm, 500W, 120V
Additional Information
Suitable for Mounting within 1.2m (4 ft) of the Ground
Special Features
Zinc Plated Cold Rolled Steel
extra long description
RAB QF500F QUARTZ CURVE 500W 120V A
Additional Information
Brightness (Lumens)
11000 lm
Housing Finish
Powder Coated
average life
2000 h
Standards Met
DLC Listed
package quantity
1 ct
lumens
11000 HR
Manufacturer Information
Manufacturers Part Number
QF500F
Brand
Rab Lighting
GTIN
00019813200514
UPC
019813200514
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
QUARTZFLOOD
Packaging
Weight
3.15 lb
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat