We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
R143VG - RAB

R143VG - 3 Hole WTHPRF Cover VG

Rab Lighting

  • $6.62 (for 1 Each)
  • $6.62 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    R143VG
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    R14-3VG
    Description
    3 Hole WTHPRF Cover VG
    Weatherproof Cover, Raised; Size 2-7/8 Inch W X 4-5/8 Inch H; Die Cast Aluminum; Verde Green; Box Mounting; Vertical Position; Approval Ul; Environmental Conditions Wet Location
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    Poles & Accessories
    UNSPSC
    39121304 - Electrical box covers
    UPC/GTIN
    019813930381 / 00019813930381
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.62 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Specifications Sheets
     
     
    R143VG - Specification Sheet
    Images
     
     
    R143VG - Large Image
     
    R143VG - Small Image
    Attachments
     
     
    R143VG - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Gangs
    1 PH
    Material
    DIE CAST ALUMINUM
    Material, Color, and Finish
    Color
    VERDE GREEN
    Dimensions and Weight
    Size
    2-7/8 INCH W X 4-5/8 INCH H
    Descriptions
    Product Type
    Weatherproof Cover
    Description
    3 HOLE WTHPRF COVER VG
    Additional Information
    ENVIRONMENTAL CONDITIONS WET LOCATION; INCLUSION (1) 1/2 INCH CLOSEUP PLUG, (2) #6-32 TPI BRASS SCREWS, FOAM RUBBER GASKET
    Commodity Description
    Outlet Boxes, etc. - Bar Hangers & Outlet Box Accessories
    Long Description
    WEATHERPROOF COVER, RAISED; SIZE 2-7/8 INCH W X 4-5/8 INCH H; DIE CAST ALUMINUM; VERDE GREEN; BOX MOUNTING; VERTICAL POSITION; APPROVAL UL; ENVIRONMENTAL CONDITIONS WET LOCATION
    RAISED TYPE; DIE-CAST ALUMINUM MATERIAL; 2-7/8 INCH W X 4-5/8 INCH H SIZE; VERDE GREEN COLOR; 1 GANG(S); UL APPROVAL; BOX MOUNTING; VERTICAL MOUNTING POSITION; (3) 1/2 INCH DIA THREADED DEVICE OPENING; APPLICATION WET LOCATION; INCLUDES THICK FOAM RUBBER GASKET, (2) #6-32 TPI NICKEL PLATED BRASS STAINLESS STEEL SCREW, (1) 1/2 INCH CLOSE-UP PLUG
    Additional Information
    Device Opening
    (3) 1/2 INCH THREADED FLOODLIGHT
    Mounting Position
    VERTICAL
    Manufacturer Information
    Manufacturers Part Number
    R14-3VG
    Brand
    TRIP UNIT, INTERCHANGEABLE, THERMAL MAGNETIC TYPE; UL, CSA APPROVAL; 175 AMPERE CURRENT RATING; 3 POLE(S); J FRAME TYPE; INSTANTANEOUS ADJUSTMENT; VOLTAGE RATING 600 V; TJK MODEL
    GTIN
    00019813930381
    UPC
    019813930381
    Taxonomies, Classifications, and Categories
    Category Description
    Poles & Accessories
    Type
    RAISED
    Packaging
    Weight per each
    0.24
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    BOX
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 San Antonio


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for R143VG

    Type in the slang term you'd like to suggest.

* All prices subject to change.