SLEDR5 - 5W Led Round Steplight 213LM 5K

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLEDR5
Manufacturer
Rab Lighting
Manufacturer's Part Number
SLEDR5
Description
5W Led Round Steplight 213LM 5K
Landscape 213 Lumens Steplight 5 Inches Round 5W Cool Led Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111605 - Landscape lighting
UPC/EAN/GTIN
019813019932
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLEDR5 - Large Image
 
SLEDR5 - Small Image
Other Links
 
 
SLEDR5 - Other
 
SLEDR5 - Other
Attachments
 
 
SLEDR5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
5
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Steplight 5" Round 5W Cool Bronze
Long Description
Landscape 213 Lumens Steplight 5 Inches Round 5W Cool Led Bronze
extra long description
RAB SLEDR5 STEPLIGHT 5" ROUND 5W CO
Description
5W LED ROUND STEPLIGHT 213LM 5K
Additional Information
lumens
213
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
SLEDR5
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Landscape
Packaging
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat