SLIM37 - 277V Led WLPK

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM37
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLIM37
Description
277V Led WLPK
Wall Packs 3905 Lumens Slim 37W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813103877 / 00019813103877
Weight per unit
8.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLIM37 - Large Image
 
SLIM37 - Small Image
Other Links
 
 
SLIM37 - Other
 
SLIM37 - Other
 
SLIM37 - Other
Attachments
 
 
SLIM37 - Specification Sheet
Brochures
 
 
SLIM37 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
37
Descriptions
extra long description
RAB SLIM37 SLIMWALLPK 37W 5K PC20 T
Description
277V LED WLPK
Long Description
Wall Packs 3905 Lumens Slim 37W Bronze
Special Features
LED WALLPACKS CUTOFF
Product Type
Slimwallpk 37W 5K PC20 to 277
Additional Information
average life
100000
lumens
3905
Manufacturer Information
Manufacturers Part Number
SLIM37
Brand
RAB Lighting Inc
GTIN
00019813103877
UPC
019813103877
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
8.38
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat