STL200W - Motion Sensor

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL200W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STL200W
Description
Motion Sensor
Outdoor Sensors Stealth 200 Sensor 1000W White
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813602004 / 00019813602004
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
STL200W - Large Image
 
STL200W - Small Image
Other Links
 
 
STL200W - Other
 
STL200W - Other
Attachments
 
 
STL200W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Descriptions
Description
MOTION SENSOR
extra long description
RAB STL200W STEALTH 200 SENR 1000W
Product Type
Stealth 200 Senr 1000W 120V WH
Long Description
Outdoor Sensors Stealth 200 Sensor 1000W White
Special Features
NONFIXTURE
Manufacturer Information
Manufacturers Part Number
STL200W
Brand
RAB Lighting Inc
GTIN
00019813602004
UPC
019813602004
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
standard
200 degree detection
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat