TEMPLED100G12010 - 100W Led Temp LT 5K 9831LM

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEMPLED100G12010
Manufacturer
Rab Lighting
Manufacturer's Part Number
TEMPLED100G/120/10CP
Description
100W Led Temp LT 5K 9831LM
00019813692265|0019813|019813692265|01981369226|69226|TEMPLED100G/120/10CP|Temp 100W 5000K 120V W/ WR. GD 10FT C/P|Rab Lighting TEMPLED100G/120/10CP|Rab TEMPLED100G/120/10CP|Rablighting TEMPLED100G/120/10CP
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813692265 / 00019813692265
Weight per unit
8.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TEMPLED100G12010 - Large Image
 
TEMPLED100G12010 - Large Image
 
TEMPLED100G12010 - Small Image
Other Links
 
 
TEMPLED100G12010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Descriptions
Description
100W LED TEMP LT 5K 9831LM
Product Type
Temp 100W 5000K 120V W/ WR. GD 10FT C/P
Long Description
00019813692265|0019813|019813692265|01981369226|69226|TEMPLED100G/120/10CP|TEMP 100W 5000K 120V W/ WR. GD 10FT C/P|RAB Lighting TEMPLED100G/120/10CP|RAB TEMPLED100G/120/10CP|RABLighting TEMPLED100G/120/10CP
Additional Information
lumens
9831
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
TEMPLED100G/120/10CP
GTIN
00019813692265
UPC
019813692265
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.11
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat