VAN5HH150PSQ - 150W Vandal Proof Fixt

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAN5HH150PSQ
Manufacturer
Rab Lighting
Manufacturer's Part Number
VAN5HH150PSQ
Description
150W Vandal Proof Fixt
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Outdoor Hid Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813224930 / 00019813224930
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
VAN5HH150PSQ - Specification Sheet
 
VAN5HH150PSQ - Specification Sheet
 
VAN5HH150PSQ - Specification Sheet
 
VAN5HH150PSQ - Specification Sheet
Other Links
 
 
VAN5HH150PSQ - Other
 
VAN5HH150PSQ - Other
 
VAN5HH150PSQ - Other
 
VAN5HH150PSQ - Other
 
VAN5HH150PSQ - Other
Images
 
 
VAN5HH150PSQ - Large Image
 
VAN5HH150PSQ - Small Image
 
VAN5HH150PSQ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Voltage Rating
120/277
Lamp Type
Not Applicable
amperage rating
OUTDOOR
Material, Color, and Finish
Backing Material
Commercial
Color
Not Applicable
Dimensions and Weight
Length
RAB Lighting
Descriptions
Description
150W VANDAL PROOF FIXT
Product Type
VNDLPRF 12 "X12 " Ceiling 150 PSQ
extra long description
RAB VAN5HH150PSQ VNDLPRF 12 "X12 "
Additional Information
lumens
Keystone
average life
LINEAR MULT-CHANNEL
Manufacturer Information
Manufacturers Part Number
VAN5HH150PSQ
Brand
Rab Lighting
sub brand
230 Deg
GTIN
00019813224930
UPC
019813224930
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
VANDALPROOF
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Enclosure
Commercial
Mounting
Cooper Halo
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat