-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Lamp Type
-
2-42W Triple
- Ballast Type
-
Elec HPF QT
- Voltage Rating
-
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
- Wattage
-
84 W
- Material, Color, and Finish
-
- Finish
-
Bronze
- Descriptions
-
- Description
-
2X42W CFL W/P MT, W/LAMPS
- extra long description
-
RAB WP2F84 WALLPACK 2 X 42W CFL QT
- Product Type
-
Wallpack 2 X 42W CFL QT HPF Glass Lens A
- Long Description
-
WALLPACK 2 X 42W CFL QT HPF GLASS LENS AND LAMP BRONZE
- Special Features
-
Zinc Plated Cold Rolled Steel
- Manufacturer Information
-
- Brand
-
Rab Lighting
- Manufacturers Part Number
-
WP2F84
- GTIN
-
00019813187525
- UPC
-
019813187525
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Fluorescent Fixtures & Accessories
- Type
-
WALLPACKS
- Packaging
-
- Weight per each
-
11.3999
- Carton
-
1
- Uses, Certifications, and Standards
-
- Mounting
-
10 in
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.