WP2H150QT - 150W PS/MH WP Glass Refract Bronze Quad Tap W/ Lam

Rab Lighting

  • $266.76 (Each)
  • $266.76 (Each)
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
WP2H150QT
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP2H150QT
Description
150W PS/MH WP Glass Refract Bronze Quad Tap W/ Lam
Duraguard D-150-MH-MWP-MT|Howardind MVP-150-MH-4T|Simkar WSM0815-M|Stonco WPM152MAL-8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813182865 / 00019813182865
Weight per unit
17.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.76 (Each)
Resources
Images
 
 
WP2H150QT - Large Image
 
WP2H150QT - Small Image
 
WP2H150QT - Large Image
 
WP2H150QT - Large Image
Attachments
 
 
WP2H150QT - Specification Sheet
 
WP2H150QT - Specification Sheet
Other Links
 
 
WP2H150QT - Other
 
WP2H150QT - Other
 
WP2H150QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150 W
Lamp Included
Long life lamp included
Voltage Rating
120/208/240/277 V ac
Material, Color, and Finish
Finish
Bronze
Lens Material
Polycarbonate
Housing Material
Die-Cast Aluminum (Housing)
Base Type
ED17
Dimensions and Weight
Width
7-1/4 in;18.4 cm
Height
9 in;22.9 cm
Length
14 in;35.6 cm
Descriptions
Long Description
HID Wallpack Light, 150 W, 120/208/240/277 V ac, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, 10000 h Average Life, ED17 Base, Non Dimmable, 7-1/4 in Width, 9 in Height, 14 in Length, Wall Mount, 17.8 lb
Description
150W PS/MH WP GLASS REFRACT BRONZE QUAD TAP W/ LAM
Short Description
HID Wallpack Light, 150W, 120/208/240/277VAC
Product Type
HID Wallpack Light
Additional Information
Drilling Template for Easy Box Mounting;Top, Side and Back Conduit Openings
extra long description
RAB WP2H150QT WALLPACK 150W MH QT H
Additional Information
Housing Finish
Bronze
average life
10000 h
Mounting Type
Wall Mount
includes
Lamp
Standards Met
DLC Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
WP2H150QT
Brand
Rab Lighting
GTIN
00019813182865
UPC
019813182865
Taxonomies, Classifications, and Categories
Type
Wallpack
Category Description
Outdoor HID Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
17.8 lb
Weight per each
17.78
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat