WPLED10Y - Wallpk 10W Warm Junction Box

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED10Y
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED10Y
Description
Wallpk 10W Warm Junction Box
Wall Packs 1297 Lumens Wpled 10W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018256 / 00019813018256
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WPLED10Y - Large Image
 
WPLED10Y - Small Image
Other Links
 
 
WPLED10Y - Other
 
WPLED10Y - Other
Attachments
 
 
WPLED10Y - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120/277
Descriptions
Product Type
Wallpk 10W Warm Junction Box
extra long description
RAB WPLED10Y WALLPK 10W WARM JUNCTI
Description
WALLPK 10W WARM JUNCTION BOX
Long Description
Wall Packs 1297 Lumens Wpled 10W Bronze
Special Features
LED
Additional Information
lumens
1198
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
WPLED10Y
GTIN
00019813018256
UPC
019813018256
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
3.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat