WPTS70 - RAB

WPTS70 - 70W HPS Wallpack

Rab Lighting

  • $108.58 (for 1 Each)
  • $108.58 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WPTS70
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    WPTS70
    Description
    70W HPS Wallpack
    Hid Wallpack Light, 70 W, 120 V Ac, 2.1 A, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, 24000 H Average Life, ED17 Base, Non Dimmable, 5-3/4 In Width, 11 In Height, 6-7/8 In Length, Wall Mount, 7.2 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111503 - Wall fixture
    UPC/GTIN
    019813175829 / 00019813175829
    Weight per unit
    7.17 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $108.58 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    60 Each
    Resources
    Attachments
     
     
    WPTS70 - Specification Sheet
     
    WPTS70 - Specification Sheet
     
    WPTS70 - Specification Sheet
    Images
     
     
    WPTS70 - Large Image
     
    WPTS70 - Small Image
     
    WPTS70 - Large Image
     
    WPTS70 - Large Image
    Brochures
     
     
    WPTS70 - Brochure
    Other Links
     
     
    WPTS70 - Other
     
    WPTS70 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    ED17
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    120 V ac
    Ballast Type
    R-NPF 120V
    Current Rating
    2.1 A
    Wattage
    70 W
    Material, Color, and Finish
    Finish
    BRONZE
    Lens Material
    Polycarbonate
    Housing Material
    Die-Cast Aluminum (Housing)
    Base Type
    ED17
    Dimensions and Weight
    Width
    5-3/4 in;14.6 cm
    Height
    11 in;27.9 cm
    Length
    6-7/8 in;17.5 cm
    Descriptions
    Description
    70W HPS WALLPACK
    Special Features
    HID
    Product Type
    34
    HID Wallpack Light
    Long Description
    HID Wallpack Light, 70 W, 120 V ac, 2.1 A, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, 24000 h Average Life, ED17 Base, Non Dimmable, 5-3/4 in Width, 11 in Height, 6-7/8 in Length, Wall Mount, 7.2 lb
    Short Description
    HID Wallpack Light, 70W, 120VAC
    Additional Information
    Suitable for Wet Locations
    Additional Information
    Housing Finish
    Bronze
    average life
    24000 h
    Mounting Type
    Wall Mount
    package quantity
    1 CT
    Standards Met
    DLC Listed
    Manufacturer Information
    Manufacturers Part Number
    WPTS70
    Brand
    RAB LIGHTING
    Rab Lighting
    GTIN
    00019813175829
    UPC
    019813175829
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    WALLPACKS
    Packaging
    Weight
    7.2 lb
    Weight per each
    7.17
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    10 Per Pack
    Application
    Wet Location
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Abilene
    View Store
    2 Alexandria
    View Store
    4 Amarillo
    View Store
    8 Austin RDC
    View Store
    1 Bossier City
    View Store
    12 DFW RDC
    View Store
    9 Lubbock
    View Store
    3 Odessa
    View Store
    1 San Antonio RDC
    View Store
    1 Tyler
    View Store
    3 West Monroe

    A-L

    Location Stock Available
    View Store
    2 Arlington Branch
    View Store
    1 Athens
    View Store
    1 Bridgeport
    View Store
    1 Brownwood
    View Store
    1 Killeen
    View Store
    2 Lafayette

    M-Z

    Location Stock Available
    View Store
    1 Marshall
    View Store
    2 Midland
    View Store
    1 Uvalde
    View Store
    2 Waco


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WPTS70

    Type in the slang term you'd like to suggest.

* All prices subject to change.