WPTS70 - RAB

WPTS70 - 70W HPS Wallpack

Rab Lighting

  • $108.58 (Each)
  • $108.58 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WPTS70
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    WPTS70
    Description
    70W HPS Wallpack
    Hid Wallpack Light, 70 W, 120 V Ac, 2.1 A, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, 24000 H Average Life, ED17 Base, Non Dimmable, 5-3/4 In Width, 11 In Height, 6-7/8 In Length, Wall Mount, 7.2 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111503 - Wall fixture
    UPC/GTIN
    019813175829 / 00019813175829
    Weight per unit
    7.17 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $108.58 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    WPTS70 - Large Image
     
    WPTS70 - Large Image
     
    WPTS70 - Large Image
     
    WPTS70 - Small Image
    Attachments
     
     
    WPTS70 - Specification Sheet
     
    WPTS70 - Specification Sheet
     
    WPTS70 - Specification Sheet
    Brochures
     
     
    WPTS70 - Brochure
    Other Links
     
     
    WPTS70 - Other
     
    WPTS70 - Other
     
    WPTS70 - Other
     
    WPTS70 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V ac
    Current Rating
    2.1 A
    Wattage
    70 W
    Lamp Type
    ED17
    Ballast Type
    R-NPF 120V
    Material, Color, and Finish
    Lens Material
    Polycarbonate
    Housing Material
    Die-Cast Aluminum (Housing)
    Base Type
    ED17
    Finish
    BRONZE
    Dimensions and Weight
    Width
    5-3/4 in;14.6 cm
    Height
    11 in;27.9 cm
    Length
    6-7/8 in;17.5 cm
    Descriptions
    Description
    70W HPS WALLPACK
    Product Type
    HID Wallpack Light
    Long Description
    HID Wallpack Light, 70 W, 120 V ac, 2.1 A, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, 24000 h Average Life, ED17 Base, Non Dimmable, 5-3/4 in Width, 11 in Height, 6-7/8 in Length, Wall Mount, 7.2 lb
    Short Description
    HID Wallpack Light, 70W, 120VAC
    Additional Information
    Suitable for Wet Locations
    Special Features
    Zinc Plated Cold Rolled Steel
    Additional Information
    Housing Finish
    Bronze
    average life
    24000 h
    Mounting Type
    Wall Mount
    package quantity
    1 CT
    Standards Met
    DLC Listed
    Manufacturer Information
    Manufacturers Part Number
    WPTS70
    Brand
    RAB LIGHTING
    GTIN
    00019813175829
    UPC
    019813175829
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    WALLPACKS
    Packaging
    Weight
    7.2 lb
    Weight per each
    7.17
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Wet Location
    Mounting
    10 Per Pack
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
    Suggest a new slang term for WPTS70

    Type in the slang term you'd like to suggest.

* All prices subject to change.