2924 - RAC

Also in stock

662 - 1" STL CPLG - Concrete Tight - Crouse-Hinds
$146.62Per 100 Each

Crouse-Hinds
1" STL CPLG - Concrete Tight


View or Compare

2924 - 1" Emt Compr Coupling

Raco

  • $32.22 (for 1 Each)
  • $32.22 (1 Each)
  • $3,221.55 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2924
    Manufacturer
    Raco
    Manufacturer's Part Number
    2924
    Description
    1" Emt Compr Coupling
    Emt Conduit Coupling, Compression Type; Electro Zinc Plated Steel Material; 2.32 Inch; Emt Conduit Used On; Ul 514B, Ul (Canada and Us), Csa C22.2 Approval; 1.64 Inch Diameter; 25 Per Pack Standard Package; 1 Inch Trade Size; Concrete Tight; Raco Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emt Couplings - Steel Compression Emt CPLG  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Emt Fittings
    UNSPSC
    39131707 - Electrical conduit coupling
    UPC/GTIN
    050169029244 / 00050169029244
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $32.22 (1 Each)
    Carton
    $32.22 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    2924 - Small Image
     
    2924 - Large Image
    Attachments
     
     
    2924 - Specification Sheet
     
    2924 - Specification Sheet
    MSDS Sheets
     
     
    2924 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    STEEL
    Trade Size
    1 INCH
    Dimensions and Weight
    Length
    2.32 Inch
    Diameter
    1.64 Inch
    Descriptions
    Description
    1" EMT COMPR COUPLING
    Product Type
    Emt Conduit Coupling
    Commodity Description
    Steel Compression Emt Couplings
    Long Description
    EMT CONDUIT COUPLING, COMPRESSION TYPE; ELECTRO ZINC PLATED STEEL MATERIAL; 2.32 INCH; EMT CONDUIT USED ON; UL 514B, UL (CANADA AND US), CSA C22.2 APPROVAL; 1.64 INCH DIAMETER; 25 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE TIGHT; RACO BRAND
    Manufacturer Information
    Manufacturers Part Number
    2924
    Brand
    RACO
    RACO[R]
    GTIN
    00050169029244
    UPC
    050169029244
    Taxonomies, Classifications, and Categories
    Category Description
    STEEL EMT FITTINGS
    Type
    COMPRESSION
    Packaging
    Standard Package
    25 PER PACK
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL mA
    Installation
    COMPRESSION
    Used On
    EMT CONDUIT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2924

    Type in the slang term you'd like to suggest.

* All prices subject to change.