47000 - Croc'S Needle Nose Wire Strippers

Rack-A-Tiers

  • $35.59 (Each)
  • $35.59 (Each)
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
47000
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
47000
Description
Croc'S Needle Nose Wire Strippers
Wire Stripper, Hourglass Handle Material, Ergonomic Handle, 7 In Overall Length, 1 In Overall Width, 11 In Overall Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
625912470002 / 00625912470002
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.59 (Each)
Resources
Images
 
 
47000 - Small Image
 
47000 - Large Image
 
47000 - Large Image
Attachments
 
 
47000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Hourglass
Dimensions and Weight
Overall Length
7 in
Descriptions
Product Type
Wire Stripper
Long Description
Wire Stripper, Hourglass Handle Material, Ergonomic Handle, 7 in Overall Length, 1 in Overall Width, 11 in Overall Height, 1 lb
Features
Sometimes referred to as the best wire strippers on the market, the Croc’s Needle Nose Wire Strippers will impress even the toughest critics.These strippers have countless features, each designed to make your job easier and more productive.
Short Description
7 in Wire Strippers, Croc’s Needle Nose
Special Features
Large Cutting Blades for Easy General Purpose Cuts;Barrel Sleeve Crimper Near the Pivot;Ergonomic "Hourglass" Shaped Handles for Comfort and Speed;Glow in the Dark Handles
extra long description
NEEDLE NOSE TIP TYPE; 22 AWG MIN. WIRE SIZE; 10 AWG MAX. WIRE SIZE; CROCS[TM] BRAND; OVERALL DIMENSION 11 INCH X 7 INCH X 1 INCH
Commodity Description
Strippers
Description
CROC'S NEEDLE NOSE WIRE STRIPPERS
Additional Information
Handle Type
Ergonomic
Overall Width
1 in
Overall Height
11 in
package quantity
1 CT;6 Pk
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Manufacturer Information
Manufacturers Part Number
47000
Brand
Rack-A-Tiers
GTIN
00625912470002
UPC
625912470002
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Needle Nose Tip
Packaging
Weight
1 lb
Weight per each
0.53