58075 - Pipe Viper-3/4 Inch

Rack-A-Tiers

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58075
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
58075
Description
Pipe Viper-3/4 Inch
Pipe Viper - 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
625912580756 / 00625912580756
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
58075 - Small Image
 
58075 - Large Image
Attachments
 
 
58075 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
pipe/tube material
PVC
Descriptions
Product Type
Pipe Bender
extra long description
SPRING TYPE; RIGID PVC PIPE, SCHEDULE 40 PVC PIPE APPLICATION; FASTER AND EASIER THAN CUTTING AND GLUEING FACTORY FITTINGS INCLUSIONS/FEATURES; PIPE BENDER; 3/4 INCH CAPACITY; PVC PIPE/TUBE MATERIAL
Long Description
PIPE BENDER, SPRING TYPE; RIGID PVC PIPE, SCHEDULE 40 PVC PIPE APPLICATION; FASTER AND EASIER THAN CUTTING AND GLUEING FACTORY FITTINGS INCLUSIONS/FEATURES; PIPE BENDER; 3/4 INCH CAPACITY; PVC PIPE/TUBE MATERIAL
Commodity Description
BENDERS
Description
PIPE VIPER-3/4 INCH
Additional Information
Inclusions/Features
Faster and Easier than Cutting and Glueing Factory Fittings
Item
PIPE BENDER
Manufacturer Information
Manufacturers Part Number
58075
Brand
Rack-A-Tiers
GTIN
00625912580756
UPC
625912580756
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
SPRING
Packaging
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
Capacity
3/4 INCH
Application
Rigid PVC Pipe, Schedule 40 PVC Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat