70661Y - Hex Bit-5/16" Yl X 6"

Rack-A-Tiers

  • $12.69 (Each)
  • $12.69 (Each)
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
70661Y
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70661Y
Description
Hex Bit-5/16" Yl X 6"
Drive Bit, 5/16 In Bit Size, Yellow, 6 In Overall Length, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912706613 / 00625912706613
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Resources
Images
 
 
70661Y - Small Image
 
70661Y - Large Image
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
Yellow
Finish
YELLOW
Dimensions and Weight
Overall Length
6 in
Size
5-16 Inch
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 5/16 in Bit Size, Yellow, 6 in Overall Length, 0.18 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 5/16 in, 6 in L, Yellow
extra long description
HEX TYPE; 5/16 INCH SIZE; YELLOW FINISH; 6 INCH OVERALL LENGTH
Description
HEX BIT-5/16" YL X 6"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
package quantity
20 PK;1 CT
Bit Size
5/16 in
Manufacturer Information
Manufacturers Part Number
70661Y
Brand
Rack-A-Tiers
GTIN
00625912706613
UPC
625912706613
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.18 lb
Weight per each
0.15