70731BL - Hex Bit-3/8" BL X 2.5"

Rack-A-Tiers

  • $6.67 (Each)
  • $6.67 (Each)
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
70731BL
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70731BL
Description
Hex Bit-3/8" BL X 2.5"
Drive Bit, 3/8 In Bit Size, Blue, 2.5 In Overall Length, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912707313 / 00625912707313
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Resources
Images
 
 
70731BL - Small Image
 
70731BL - Large Image
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
Blue
Finish
Blue
Dimensions and Weight
Overall Length
2.5 in
Size
3/8 INCH
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 3/8 in Bit Size, Blue, 2.5 in Overall Length, 0.08 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 3/8 in, 6 in L, Blue
extra long description
HEX TYPE; 3/8 INCH SIZE; BLUE FINISH; 2-1/2 INCH OVERALL LENGTH
Description
HEX BIT-3/8" BL X 2.5"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
3/8 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70731BL
Brand
Rack-A-Tiers
GTIN
00625912707313
UPC
625912707313
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.08 lb
Weight per each
0.09