70861BR - Hex Bit-7/16" BN X 6"

Rack-A-Tiers

  • $12.69 (Each)
  • $12.69 (Each)
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
70861BR
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70861BR
Description
Hex Bit-7/16" BN X 6"
Drive Bit, 7/16 In Bit Size, Brown, 6 In Overall Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
625912708617 / 00625912708617
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Resources
Images
 
 
70861BR - Small Image
 
70861BR - Large Image
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
Brown
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 7/16 in Bit Size, Brown, 6 in Overall Length, 0.19 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 7/16 in, 6 in L, Brown
Description
HEX BIT-7/16" BN X 6"
Additional Information
Bit Size
7/16 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70861BR
Brand
Rack-A-Tiers
GTIN
00625912708617
UPC
625912708617
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.19 lb
Weight per each
0.19