70961BK - Hex Bit-1/2" BK X 6"

Rack-A-Tiers

  • $14.36 (Each)
  • $14.36 (Each)
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
70961BK
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70961BK
Description
Hex Bit-1/2" BK X 6"
Drive Bit, 1/2 In Bit Size, Black, 6 In Overall Length, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912709614 / 00625912709614
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Resources
Images
 
 
70961BK - Small Image
 
70961BK - Large Image
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
Black
Finish
Black
Dimensions and Weight
Overall Length
6 in
Size
1/2 INCH
Descriptions
Product Type
Drive Bit
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Long Description
Drive Bit, 1/2 in Bit Size, Black, 6 in Overall Length, 0.23 lb
Short Description
Drive Bit, 1/2 in, Black
Description
HEX BIT-1/2" BK X 6"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
extra long description
HEX TYPE; 1/2 INCH SIZE; BLACK FINISH; 6 INCH OVERALL LENGTH
Additional Information
Bit Size
1/2 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70961BK
Brand
Rack-A-Tiers
GTIN
00625912709614
UPC
625912709614
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.23 lb
Weight per each
0.22