99300 - Ferret-Generation 1

Rack-A-Tiers

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
99300
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
99300
Description
Ferret-Generation 1
Ferret Wifi Kit - Inspection Tool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912993006 / 00625912993006
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1.25 Inch Width x 3.25 Inch Height
Descriptions
extra long description
1.25 INCH WIDTH X 3.25 INCH HEIGHT SIZE; LITHIUM POLYMER BATTERY INCLUSIONS/FEATURES; FREQUENCY 240 GIGA HERTZ; CHARGE VOLTAGE RATING 5 VOLT DC; CHARGING TIME 70 MINUTE; KIT INCLUDES (1) CABLE FERRET, FLEXIBLE GOOSENECK, SHORT ROD, HOOK TIP, MAGNETIC TIP, EVA CARRYING CASE, CHARGING CABLE, OPERATION MANUAL, (4) 1/4 TO 20 INCH THREAD ADAPTER
Description
FERRET-GENERATION 1
Product Type
Wifi Inspection Tool Kit
Long Description
WIFI INSPECTION TOOL KIT, 1.25 INCH WIDTH X 3.25 INCH HEIGHT SIZE; LITHIUM POLYMER BATTERY INCLUSIONS/FEATURES; FERRET BRAND; FREQUENCY 240 GIGA HERTZ; CHARGE VOLTAGE RATING 5 VOLT DC; CHARGING TIME 70 MINUTE
Additional Information
Frequency 240 Giga Hertz; Charge Voltage Rating 5 Volt DC; Charging Time 70 Minute; Kit Includes (1) Cable Ferret, Flexible Gooseneck, Short Rod, Hook Tip, Magnetic Tip, EVA Carrying Case, Charging Cable, Operation Manual, (4) 1/4 to 20 Inch Thread Adapte
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
Inclusions/Features
Lithium Polymer Battery
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
99300
GTIN
00625912993006
UPC
625912993006
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat