541111518 - 1-1/2 NPT, 1-1.125 Al CRD Grip

Remke Industries

  • $26.63 (Each)
  • $26.63 (Each)

  • $532.60 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111518
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-518
Description
1-1/2 NPT, 1-1.125 Al CRD Grip
Cord Grip, Alum, 1-1/2" NPT, Cable Range 1.00 - 1.125, Form Size 5
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411115184 / 00785411115184
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.63 (Each)
Standard Packaging
$532.60 (Per 20)
Resources
Images
 
 
541111518 - Large Image
 
541111518 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
extra long description
RMK RSR-518 Cord Grip alum 1-1/2 1
Product Type
Cord Grip Alum 1-1/2 1.00 - 1.125
Description
1-1/2 NPT,1-1.125 AL CRD GRIP
Long Description
Cord Grip, alum, 1-1/2" NPT, cable range 1.00 - 1.125, Form Size 5
Additional Information
Minimum Operating Temperature
-40
Maximum Operating Temperature
250
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-518
GTIN
00785411115184
UPC
785411115184
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.256
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111518.
Jump To:

Similar Items

Similar items are close alternatives to 541111518, though they may not be 100% alike.

CORD GRIP
  • MFR Part #: RSR-514
  • GTIN: 00785411115146
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-516
  • GTIN: 00785411115160
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-520
  • GTIN: 00785411115207
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-522
  • GTIN: 00785411115221
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-511
  • GTIN: 00785411816241
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-513
  • GTIN: 00785411816258
  • Manufacturer:
Cross Referenced

These items are similar to 541111518 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1057 Hubbell Wiring Device-Kellems 00783585200576
RSR-45518 Remke 00785411145181
RSR-518 Remke 00785411115184
SHC-1057 Hubbell Wiring Device-Kellems n/a
2563 Thomas & Betts 00786210025636
4806-2 Thomas & Betts n/a
DBZM-5718 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat