RSR2110 - RSR-2110

Remke Industries

  • $8.95 (Each)
  • $8.95 (Each)
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
RSR2110
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-2110
Description
RSR-2110
Cord Grip, Alum, 3/4" NPT, Cable Range .562 - .625, Form Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411161105 / 00785411161105
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.95 (Each)
Resources
Images
 
 
RSR2110 - Large Image
 
RSR2110 - Small Image
Brochures
 
 
RSR2110 - Brochure
Other Links
 
 
RSR2110 - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
RSR-2110
Product Type
Cord Grip Alum 3/4 NPT .562 - .625
Long Description
Cord Grip, alum, 3/4" NPT, cable range .562 - .625, Form Size 2
extra long description
RMK RSR-2110 Cord Grip alum 3/4 NPT
Additional Information
Minimum Operating Temperature
-40
Maximum Operating Temperature
250
Manufacturer Information
Manufacturers Part Number
RSR-2110
Brand
Remke Industries
GTIN
00785411161105
UPC
785411161105
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.076
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to 121 Deg C
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat