RSR737 - 2-1/2 CRD Grip Only

Remke Industries

  • $159.84 (Each)
  • $159.84 (Each)
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
RSR737
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-737
Description
2-1/2 CRD Grip Only
Cord Grip, Alum, 2-1/2" NPT, Cable Range 2.188 - 2.312
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411151557 / 00785411151557
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.84 (Each)
Resources
Images
 
 
RSR737 - Large Image
 
RSR737 - Small Image
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
Aluminum
Descriptions
Product Type
Cord Grip Alum 2-1/2 NPT 2.188 - 2.312
Description
2-1/2 CRD GRIP ONLY
extra long description
RMK RSR-737 Cord Grip alum 2-1/2 NP
Long Description
Cord Grip, alum, 2-1/2" NPT, cable range 2.188 - 2.312
Additional Information
Minimum Operating Temperature
-40
Maximum Operating Temperature
250
Manufacturer Information
Manufacturers Part Number
RSR-737
Brand
Remke Industries
GTIN
00785411151557
UPC
785411151557
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.189
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to 121 Deg C
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat