RSR9110 - 1/2NPT, 90D Al .562-.625 CRD Grip

Remke Industries

  • $11.79 (Each)
  • $11.79 (Each)
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
RSR9110
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-9110
Description
1/2NPT, 90D Al .562-.625 CRD Grip
Cord Grip, Alum, 90 Deg, 1/2" NPT, Cable Range .562 - .625
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411401102 / 00785411401102
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.79 (Each)
Resources
Images
 
 
RSR9110 - Large Image
 
RSR9110 - Small Image
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
Cord Grip Alum 90 1/2 .562 - .625
Description
1/2NPT,90D AL .562-.625 CRD GRIP
extra long description
RMK RSR-9110 Cord Grip alum 90 1/2
Long Description
Cord Grip, alum, 90 deg, 1/2" NPT, cable range .562 - .625
Additional Information
Minimum Operating Temperature
-40
Maximum Operating Temperature
250
Manufacturer Information
Manufacturers Part Number
RSR-9110
Brand
Remke Industries
GTIN
00785411401102
UPC
785411401102
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.229
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat