We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
1X9 - ROB

1X9 - 1" X 9" Rigid Nipple

Ec-Korns

  • $7.46 (for 1 Each)
  • $7.46 (1 Each)
  • $186.50 (25 Each)
  • $746.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1X9
    Manufacturer
    Ec-Korns
    Manufacturer's Part Number
    GALNIP1X10
    Description
    1" X 9" Rigid Nipple
    Steel Material; Galvanized Finish; 10 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; Threaded End Type; Galnip Model
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Elbows, CPLG, Nipples, Running - Steel  Mark as Incorrect
    Suggest a New Category
    Classification
    Rigid Nipples
    UNSPSC
    N/A
    UPC/GTIN
    784011004706 / 00784011004706
    Weight per unit
    1.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $7.46 (1 Each)
    Standard Packaging
    $186.50 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    61 Each
    Resources
    Images
     
     
    1X9 - Small Image
     
    1X9 - Large Image
    Specifications Sheets
     
     
    1X9 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1 INCH
    Material
    STEEL
    Material, Color, and Finish
    Finish
    GALVANIZED
    Dimensions and Weight
    Length
    10 INCH
    Descriptions
    Product Type
    Conduit Nipple
    Description
    1" X 9" RIGID NIPPLE
    Long Description
    STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
    CONDUIT NIPPLE, TRADE SIZE 1 INCH; LENGTH 10 INCH; APPROVAL UL 6, CSA C22.2; STANDARD PACKAGE 25 PER CARTON; USED ON RIGID CONDUIT; ROBROY[R] BRAND; GALNIP MODEL; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
    Additional Information
    APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
    Commodity Description
    Elbows, Couplings, Nipples, Running Thread - Steel
    Additional Information
    Applicable Standard
    ANSI C80.1, NEMA
    End Type
    THREADED
    Manufacturer Information
    Brand
    ECN-KORNS
    EC-KORNS
    ROBROY[R]
    Manufacturers Part Number
    GALNIP1X10
    Model
    GALNIP
    GTIN
    00784011004706
    UPC
    784011004706
    Taxonomies, Classifications, and Categories
    Category Description
    RIGID NIPPLES
    Packaging
    Standard Package
    25 PER CARTON
    Weight per each
    1.09
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    Used On
    RIGID CONDUIT
    Approval
    UL 6, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    61 Bossier City

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1X9

    Type in the slang term you'd like to suggest.

* All prices subject to change.