CPL3AL - 3" Al CPLG

Ecn-Korns

  • $57.79 (Each)
  • $57.79 (Each)

  • $693.50 (Per 12)

  • $5,779.15 (Per 100)
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
CPL3AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3
Description
3" Al CPLG
3 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011384 / 00784011011384
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.79 (Each)
Carton
$693.50 (Per 12)
Resources
Images
 
 
CPL3AL - Small Image
 
CPL3AL - Large Image
Attachments
 
 
CPL3AL - Specification Sheet
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
Aluminum
Descriptions
Product Type
Conduit Coupling
Description
3" AL CPLG
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 12 STANDARD PACKAGE; 3 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.6337 INCH; EFFECTIVE LENGTH 1.2 INCH; PITCH DIAMETER 3.3406 INCH; THREAD PER INCH 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread per Inch 8
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
ALUCPLG-3
GTIN
00784011011384
UPC
784011011384
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12
Weight per each
0.91
Carton
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat