BEGL3AAABA - ROV

BEGL3AAABA - 3AAA Led Glow Flashlight

Rayovac Corporation

  • $6.93 (for 1 Each)
  • $6.93 (1 Each)
  • $27.72 (4 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BEGL3AAABA
    Manufacturer
    Rayovac Corporation
    Manufacturer's Part Number
    BRS14LED-BA
    Description
    3AAA Led Glow Flashlight
    General Purpose Flashlight, Heavy Duty Type; Aluminum Body Material; Led Lamp Type; AAA Battery Size; 3 Battery(S); Yes Battery Included; Value Bright[TM] Brand; Battery Run Time 19 HR; Lamp Intensity 18 Lumen; Beam Distance 18.5 M
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    012800514069 / 00012800514069
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.93 (1 Each)
    Standard Packaging
    $27.72 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    19 Each
    Resources
    Images
     
     
    BEGL3AAABA - Small Image
     
    BEGL3AAABA - Large Image
    Attachments
     
     
    BEGL3AAABA - Specification Sheet
    MSDS Sheets
     
     
    BEGL3AAABA - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    LED
    Material, Color, and Finish
    Body Material
    ALUMINUM
    Descriptions
    Description
    3AAA LED GLOW FLASHLIGHT
    Product Type
    General Purpose Flashlight
    Additional Information
    Battery Run Time 19 Hr; Lamp Intensity 18 Lumen; Beam Distance 18.5 M
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Long Description
    GENERAL PURPOSE FLASHLIGHT, HEAVY DUTY TYPE; ALUMINUM BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 3 BATTERY(S); YES BATTERY INCLUDED; VALUE BRIGHT[TM] BRAND; BATTERY RUN TIME 19 HR; LAMP INTENSITY 18 LUMEN; BEAM DISTANCE 18.5 M
    Additional Information
    Number of Batteries
    3 IN
    Battery Size
    AAA
    Battery Included
    Yes Yes/No
    Manufacturer Information
    Brand
    Rayovac Corporation
    Value Bright[TM]
    Manufacturers Part Number
    BRS14LED-BA
    GTIN
    00012800514069
    UPC
    012800514069
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    HEAVY DUTY
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    4
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Abilene
    View Store
    1 Atlanta
    View Store
    4 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    4 Newnan
    View Store
    4 Rome
    View Store
    2 Sweetwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BEGL3AAABA

    Type in the slang term you'd like to suggest.

* All prices subject to change.