KECR20321G - ROV

KECR20321G - 2032 3V Lithium Battery 1PK

Rayovac Corporation

  • $2.45 (for 1 Each)
  • $2.45 (1 Each)
  • $24.50 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    KECR20321G
    Manufacturer
    Rayovac Corporation
    Manufacturer's Part Number
    KECR20321G
    Description
    2032 3V Lithium Battery 1PK
    Lithium Battery, 3V Lithium Battery Battery Type, Lithium-Ion Chemistries Type, 3 V Input Voltage Rating, 1 PK Package Quantity
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    12800462773
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.45 (1 Each)
    Standard Packaging
    $24.50 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Lithium Battery
    Long Description
    Lithium Battery, 3V Lithium Battery Battery Type, Lithium-Ion Chemistries Type, 3 V Input Voltage Rating, 1 PK Package Quantity
    Short Description
    Lithium Battery, 3 V, 1 PK
    Description
    2032 3V LITHIUM BATTERY 1PK
    Additional Information
    Battery Type
    3V Lithium Battery
    Chemistries Type
    Lithium-Ion
    Input Voltage Rating
    3 V
    package quantity
    1 PK
    Manufacturer Information
    Manufacturers Part Number
    KECR20321G
    Brand
    Rayovac Corporation
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for KECR20321G

    Type in the slang term you'd like to suggest.

* All prices subject to change.