8202HA - ROY

Also in stock

E4ICATSB - 4" Ic A-T NC HSNG 120V W/SCKT BRKT - Eaton Lighting
$19.79Per Each

Eaton Lighting
4" Ic A-T NC HSNG 120V W/SCKT BRKT


View or Compare

8202HA - 4 In Ic Airtight Line Voltage Housing

ROY

  • $20.52 (for 1 Each)
  • $20.52 (1 Each)
  • $984.96 (48 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    8202HA
    Manufacturer
    ROY
    Manufacturer's Part Number
    8202HA
    Description
    4 In Ic Airtight Line Voltage Housing
    Airtight Universal Housing, 4-1/4 In Diameter, Energy Star, For Use With Recessed Downlighting, 60 HZ Frequency Rating, 5-1/2 In Height, 8 In Length, Steel (Frame) Material, Wall Mount, 1 CT;48 CT Package Quantity, Cetlus Listed, 120 V Voltage Rating, 1 Yr Warranty, 50 W Wattage
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    -
    UPC/EAN/GTIN
    723554120221
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $20.52 (1 Each)
    Standard Packaging
    $984.96 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    10 Each
    Resources
    Images
     
     
    8202HA - Small Image
     
    8202HA - Large Image
    Specifications Sheets
     
     
    8202HA - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Wattage
    50 W
    Material
    Steel (Frame)
    Dimensions and Weight
    Diameter
    4-1/4 in
    Length
    8 in
    Height
    5-1/2 in
    Descriptions
    Product Type
    Airtight Universal Housing
    Long Description
    Airtight Universal Housing, 4-1/4 in Diameter, Energy Star, For Use With Recessed Downlighting, 60 Hz Frequency Rating, 5-1/2 in Height, 8 in Length, Steel (Frame) Material, Wall Mount, 1 CT;48 CT Package Quantity, cETLus Listed, 120 V Voltage Rating, 1 yr Warranty, 50 W Wattage
    Short Description
    Airtight Universal Housing, Steel, 8 in (L)
    Description
    4 IN IC AIRTIGHT LINE VOLTAGE HOUSING
    Additional Information
    for use with
    Recessed Downlighting
    Mounting Type
    Wall Mount
    Warranty
    1 yr
    Standards Met
    cETLus Listed
    package quantity
    1 CT;48 CT
    Energy Star
    Yes
    Manufacturer Information
    Brand
    ROYAL PACIFIC, LTD.
    Manufacturers Part Number
    8202HA
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    48
    Uses, Certifications, and Standards
    Frequency Rating
    60 Hz
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    10 Houston RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 8202HA

    Type in the slang term you'd like to suggest.

* All prices subject to change.